Buy more than* S$200* and get FREE SHIPPING

  • Gear Puller
  • Gear Puller
  • Gear Puller

Gear Puller GU-150

Item.#
07108911
Mfr.#
GU-150
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
60(min)/150(max), 60(min)/150(max)
Dimension S (mm)
19 (hex)
Weight (g)
1862, 1862
Breaking Load (t)
6, 6
Dimension H (mm)
100, 100
Dimension t (mm)
60 (D Dimensions when max)