Buy more than* S$200* and get FREE SHIPPING

  • Gear Puller
  • Gear Puller
  • Gear Puller

Gear Puller GU-75

Item.#
07108927
Mfr.#
GU-75
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimension H (mm)
55, 55
Dimension D (phi mm)
40(min)/75(max), 40(min)/75(max)
Dimension S (mm)
14 (hex), 14 (Allen)
Weight (g)
385, 385
Breaking Load (t)
2, 2
Dimension t (mm)
30 (D Dimensions when max), 30 (D max dimension when)