Buy more than* S$200* and get FREE SHIPPING

  • Carbjet Screwdriver
  • Carbjet Screwdriver
  • Carbjet Screwdriver

Carbjet Screwdriver CDZ-165

5.00 (2)
Item.#
07108936
Mfr.#
CDZ-165
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Do not use for products in which electricity is flowing. Please use the product with the proper screw size., Do not use for products in which electricity is flowing. Please use the product with the proper screw size., Do not use for products in which electricity is flowing. Please use the product with the proper screw size., Never use electric current running. Confirm screw size.
Dimensions b (mm)
3.5, 3.5
Dimensions D (mm)
27, 27
Dimension d (mm)
3.5, 3.5
Type
minus, Minus
Purpose
Adjusting screw tightening, loosen, Adjusting screw tightening, loosen, Adjusting screw tightening, loosen, To tighten and loosen adjustment screw.
Dimension l (mm)
60, 60
Dimensions a (mm)
0.7, 0.7
Dimensions L (mm)
155, 155
Weight (g)
40, 40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cab Overhaul
5
From Japan
On 2018-05-12 22:23:43
Jet firmly attached also loosened properly if the tool fit. As expected it is KTC of stability.
This review is about item#7108936.
Wiring inside equipment
5
From Japan
On 2017-12-23 20:00:27
Although it is for automobiles, it is just right to screw tighten the euro block or withdraw the cable from the spring type terminal block because the tip shape fits. (Tip width 3.5 mm) Since the width (diameter) is the same to the tip, we were able to work without being caught by screw tightening in the deep place of the hole.
This review is about item#7108936.