Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • COOLANT CHARGER
  • COOLANT CHARGER
  • COOLANT CHARGER
  • COOLANT CHARGER
  • COOLANT CHARGER

COOLANT CHARGER

Item.#
07108981
Package Qty.
1PC
Ship pack of
1
759.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Compatible Vacuum Pressure (MPa)
0.6-1.0
Operating Temperature (deg C)
7-50
Hose Length (m)
2.5
Body Dimensions (Length x Width x Height) (mm)
420x300x450
Weight (kg)
4.5
Application
Cooling water injection of a motor vehicle.
Highest Vacuum Pressure (MPa)
Yaku 0.09
Material (tank)
polyethylene
Air Consumption (L/min)
About 120 over 190
Tank Capacity (L)
15
Compatible
Normal passenger cars from light car, to 1.5t class small trucks. (Some imported cars, it must have the cone plug L-size adapter sold separately.)