Buy more than* S$200* and get FREE SHIPPING

  • CRANK PULLEY TOOL

CRANK PULLEY TOOL

Item.#
07109033
Package Qty.
1Set
Ship pack of
1
589.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Weight (kg)
6
Compatible
Ordinary passenger car, crank pulley vehicles equipped with service tap up to small trucks from the light car. (I except for the diesel engines of more than 3000cc)
Set Contents
CPU13 crank pulley puller (body) one-output cylinder adapter two / CPH1 crank pulley hold plate (body) one set of bolts (hexagon socket) M6 (14 %, 8M (12 pieces) washer M6 (2 number), M8 (2 pieces) adapter for M10 (2 pieces) / Metal Case
Application
Pull-out work of the crank pulley with service tap