Buy more than* S$200* and get FREE SHIPPING

  • CRANK PULLEY TOOL SET A

CRANK PULLEY TOOL SET A

Item.#
07109042
Package Qty.
1Set
Ship pack of
1
749.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Weight (kg)
6.8
Set Contents
Crank pulley holder (body) 1, pin 2, set bolt for pin (hexagon socket head) M8 (25 length 2 pcs.), set bolts (hexagon socket) M6 (length 35,40, 50,60,70,80,90 two each) / M8 (length 40, 45, 60, 75, 85, 100 pieces each 2) washer M6 (2 pcs.), M8 (4 pcs.)
Application
Loosen and tighten of crank pulley lock bolt. Pull-out work of the crank pulley manual type.
Case Dimensions (Length x Width x Height) (mm)
390x245x75
Compatible
Set adapted for both services tapped / No