Buy more than* S$200* and get FREE SHIPPING

  • CRANK PULLEY TOOL SET A

CRANK PULLEY TOOL SET A

Item.#
07109051
Package Qty.
1Set
Ship pack of
1
959.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Case Dimensions (Length x Width x Height) (mm)
390x245x75
Set Contents
Crank pulley holder (body) 1piece / pin 2pcs. pin set bolt (hexagon socket head) M8 (length 25 2) set bolts (hexagon socket) M6 (length 35, 40, 50, and 60 , 70, 80, 90 each two / M8 (length 40, 45, 60, 75, 85, 100 pieces each 2) washer M6 (2 pcs.), M8 (4
Application
Loosen and tighten of crank pulley lock bolt. Pull-out work of the crank pulley hydraulic pressure type.
Weight (kg)
8
Compatible
Set adapted for both services tapped / No