Buy more than* S$200* and get FREE SHIPPING

  • CRANK PULLEY TOOL SET A

CRANK PULLEY TOOL SET A

Item.#
07109067
Package Qty.
1Set
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Caution
Metal case is not included.
Set Contents
Crank pulley hold plate (body) 1 co-set bolt (hexagon socket) M6 (length 30, 40, 50, 60, 70, 80, 90 each two / M8 (length 40, 45, 60, 75 - 85 - 100 pieces each 2) washer M6 (2 co), M8 (2 co) adapter for M10 (2 co) crank pulley puller (body) 1 call / adapt
Application
Loosen and tighten of crank pulley lock bolt. Pull-out work of the crank pulley manual type.
Weight (kg)
1.9
Compatible
Set that matches the service tapped pulley