Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CRANK PULLEY LOCK BOLT WRENCH
  • CRANK PULLEY LOCK BOLT WRENCH
  • CRANK PULLEY LOCK BOLT WRENCH

CRANK PULLEY LOCK BOLT WRENCH

Item.#
07109137
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Handle Opening Dimensions (mm)
125-1160
Dimension W (mm)
70
Dimensions L (mm)
862
Compatible
Service tapped crank pulley car. (Over 3000cc diesel engine, Toyota 3F, 1FZ type engine, Nissan VH-type engine, it can not be used for torque is excessive loosen the RB26DETT type engine.) When used in combination with AE701, also in the service tap-free
Specification
specialized tool for loosening.
Application
For loosen the crank pulley lock bolt of the car.
Drive sq (mm)
12.7
Dimension H (mm)
60
Weight (kg)
4.3
Caution
The CPH1 or AE701 is required. Cannot be used with AE11. This product is for loosening only.
Accessories
Square drive: Short 37mm, Long 80mmx each one co-set bolt M8x1.25 (under head length 30mm) x2 co