Buy more than* S$200* and get FREE SHIPPING

  • Clip Clamp Tool
  • Clip Clamp Tool
  • Clip Clamp Tool

Clip Clamp Tool AP20-13

5.00 (3)
Item.#
07109331
Mfr.#
AP20-13
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Size
13
Overall Length (mm)
240, 240
Type
Angle Large, Large Angle
Weight (g)
120, 120
Purpose
Removing of car lining and clips. Ideal for lining such as door, back door, quarter panel, floors of Japanese cars., Removing of car lining and clips. Ideal for lining such as door, back door, quarter panel, floors of Japanese cars., Removing of car lining and clips. Ideal for lining such as door, back door, quarter panel, floors of Japanese cars., Used for removing upholstery in car and clips. Ideal for upholstery in domestic car door back door quarter panel floor, etc.
Compatible
Ideal for lining such as door / back door / quota panel / floor of domestic cars., Ideal for lining of the door back door quota panel floor of domestic cars.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Interior decoration of the car · Remove wiring
5
From Japan
On 2016-07-07 17:03:33
I used it for peeling the interior trim of the light van / wiring, but it was very easy to use. The clasp may be broken by forcibly peeling it, the claws may break, it can not be reused, or the material around the clasp may be damaged, but it was really good as it did not happen when using this . Probably, I think whether it is convenient even when disassembling other equipment etc.
This review is about item#07109313.
Car interior detachment
5
From Japan
On 2016-05-24 19:26:44
Until now, I disliked the scratches on the paint and used plastic inner lining. With a clip tool, the hard metal will convey a sense of subtle work, so the same work can be done quickly and accurately.
This review is about item#07109313.
Lining the car
5
From Japan
On 2009-04-06 17:36:52
It is strong and easy to use. It is obviously different from an inexpensive one.
This review is about item#07109313.