Buy more than* S$200* and get FREE SHIPPING

  • Clip Clamp Tool Angle Short
  • Clip Clamp Tool Angle Short
  • Clip Clamp Tool Angle Short

Clip Clamp Tool Angle Short AP203-10A

5.00 (3)
Item.#
07109426
Mfr.#
AP203-10A
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removing of car lining and clips., Removing of car lining and clips., Removing of car lining and clips., Used for removing upholstery in car and clips.
Point Size
10, 10
Weight (g)
70, 70
Compatible
Ideal for lining such as door / back door / quota panel / floor of domestic cars., Ideal for upholstery in domestic car door back door quarter Panel floor, etc.
Type
Angle in short, Angle short middle
Overall Length (mm)
195, 195
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the car
5
From Japan
On 2017-03-28 00:12:34
I had something of this size in the first place, but after purchasing this size one, I finally be able to deal with various places. It is easy to use as the size of the tool and I feel it is just right.
This review is about item#07109435.
Car maintenance
5
From Japan
On 2015-01-07 20:56:38
I think that it is user-friendly if it is thinner a little, but it is a problem-free level.
This review is about item#07109426.
Remove the lining, remove the clip.
5
From Japan
On 2013-04-24 09:12:29
Tools that have been used for a long time but must not exist,
This review is about item#07109435.