Buy more than* S$200* and get FREE SHIPPING

  • Clip Clamp Tool Angle Short Set

Clip Clamp Tool Angle Short Set ATP2032A

3.00 (1)
Item.#
07109444
Mfr.#
ATP2032A
Package Qty.
1Set(2PCSet)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removing of car lining and clips., Removing of car lining and clips., Removing of car lining and clips., Used for removing upholstery in car and clips.
Weight (g)
(Small) 60, (middle) 70, (Small) 60, (middle) 70
Set Contents
Angle Short Small (AP203 over 6A), in angle short (AP203 over 10A), Angle Short in Short Small Angle (AP203-6A), (AP203-10A)
Point Size
(Small) 6, (middle) 10, (Small) 6, (middle) 10
Overall Length (mm)
(Small) 175, (middle) 195, (Small) 175, (middle) 195
Compatible
Ideal for lining such as door / back door / quota panel / floor of domestic cars., It is most suitable for the lining of the door back door quota panel floor of the domestic car.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When repairing a vehicle
3
From Japan
On 2015-12-08 15:26:36
KTC wanted to buy if there was a high monotaro brand
This review is about item#07109444.