Buy more than* S$200* and get FREE SHIPPING

  • CLIP CLAMP TOOL SET (3pcs.)

CLIP CLAMP TOOL SET (3pcs.)

3.00 (1)
Item.#
07109462
Package Qty.
1Set(3PCSet)
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Point Size
Angle Small / Medium / High: 6/10/13
Overall Length (mm)
Angle Small / Medium: 235 Angle Large: 240
Compatible
Ideal for lining such as door / back door / quota panel / floor of domestic cars.
Weight (g)
Angle Small: 100 angle in / large: 120
Set Contents
Angle Small (AP20 over 6) / in angle (AP20 -10) / Angle Large (AP20 over 13)
Application
Removing of car lining and clips.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Remove clip
3
From Japan
On 2011-07-02 11:50:34
Although nothing can be used without problems, it is a pity that the quality is lower than KTC.
This review is about item#07109462.