Buy more than* S$200* and get FREE SHIPPING

  • Clip Clamp Pliers, Lock-Pin Extracting Type
  • Clip Clamp Pliers, Lock-Pin Extracting Type
  • Clip Clamp Pliers, Lock-Pin Extracting Type
  • Clip Clamp Pliers, Lock-Pin Extracting Type
  • Clip Clamp Pliers, Lock-Pin Extracting Type

Clip Clamp Pliers, Lock-Pin Extracting Type AP202A

3.00 (2)
Item.#
07109514
Mfr.#
AP202A
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., Tighten, and insert axis during removing plastic clips of front and rear bumpers, front fender liner of automotive
Dimensions W1(mm)
25, 25
Dimensions L (mm)
196, 196
Type
35 degree, 35degree
Dimensions W2(mm)
53, 53
Dimension T (mm)
9, 9
Weight (g)
145, 145
Compatible
Lock pin pull-out type plastic clip (in the case of a clip mounting: Shaft Diameter 5 -10), Lock pin pulling out type resin make clip (in case of clip installation: Axial diameter 5 to 10)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bumper desorption
5
From Japan
On 2017-08-01 15:06:34
Because making is solid, it is easy to use differently from other
This review is about item#7109514.
Remove clip pin
1
From Japan
On 2014-04-10 17:36:54
It is hard to store because it is handled stranded.
This review is about item#07109523.