Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clip Clamp Pliers
  • Clip Clamp Pliers
  • Clip Clamp Pliers

Clip Clamp Pliers CCP-190

4.75 (4)
Item.#
07109532
Mfr.#
CCP-190
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
190, 190
Weight (g)
140, 140
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Use it when only the clip remains in the door to remove the lining of the car door
5
From Japan
On 2018-03-25 16:01:45
I have been using it for a long time but recently I lost it and bought it. It is very handy because it can correspond to the size of the clip with this one
This review is about item#7109532.
When exterior mounting / demounting
4
From Japan
On 2016-06-02 15:58:23
Very easy to use.
This review is about item#07109532.
Bumper, other removal work
5
From Japan
On 2013-04-17 14:45:41
It is useful for detaching such as clips. Especially when detaching the bonnet insulator clip is perfect.
This review is about item#07109532.
Maintenance of automobiles
5
From Japan
On 2013-04-09 21:45:39
Whether it is one of the leading manufacturers in Japan, the accuracy of the tool is very good. It will be great if the price goes down a bit.
This review is about item#07109532.