Buy more than* S$200* and get FREE SHIPPING

  • Clip Clamp Pliers Set

Clip Clamp Pliers Set ATP2022

Item.#
07109541
Mfr.#
ATP2022
Package Qty.
1Set(2PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles., For removal and mounting work of the plastic clip used for the front and rear bumpers, front fender of vehicles.
Dimensions W1(mm)
25, 25
Dimensions L (mm)
196, 196
Weight (g)
Clip clamp pliers: each 145 (total 290), Clip clamp pliers: 145 each (total 290)
Compatible
Lock pin pull-out type plastic clip (in the case of a clip mounting: Shaft Diameter 5 -10), Pull out the lock pin type plastic clip (in the case of clip mounting: shaft diameter 5 - 10)
Dimensions W2(mm)
53, 53
Dimension T (mm)
9, 9
Type
35 degree / 80 degree, 35 degree ? 80 degree
Set Contents
Clip clamp pliers (AP202A, AP202B), Clip clamp pliers (AP202A, AP202B)