Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8"sq RATCHET HANDLE (GRIP TYPE)
  • 3/8
  • 3/8

3/8"sq RATCHET HANDLE (GRIP TYPE)

Item.#
07109602
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0156
Outlet Corner (sq.)
9.5
Dimensions B (mm)
55
Type
Grip type
Type
Ratchet handle
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling.
2014 TRUSCO Published Page
2-0153
Forwarding Angle (Degree)
5
Dimensions L (mm)
27.5
Weight (g)
170
TRUSCO Part Number
383-5502