Buy more than* S$200* and get FREE SHIPPING

  • Insert Changeable Flat Ratchet Screwdriver Bit Set

Insert Changeable Flat Ratchet Screwdriver Bit Set BT52P

Item.#
07109663
Mfr.#
BT52P
Package Qty.
1Set
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0417
Dimensions L (mm)
22, 22
Type
bit
2014 TRUSCO Published Page
2-0405, 2-0405
Set Contents
Cross bit No.2 (total length 22mm) x5 co, Cross bit No.2 (total length 22mm) x 5 co
Material
Cr-V, Cr-V
Weight (g)
40, 40
TRUSCO Part Number
373-3301, 373-3301
Point Size
Cross /No.2, Cross No.2