Buy more than* S$200* and get FREE SHIPPING

  • Insert Changeable Flat Ratchet Screwdriver Bit Set

Insert Changeable Flat Ratchet Screwdriver Bit Set BT53P

Item.#
07109672
Mfr.#
BT53P
Package Qty.
1Set
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0417
TRUSCO Part Number
373-3319, 373-3319
Dimensions L (mm)
25, 25
Type
bit
Set Contents
Cross bit No.3 (total length 25mm) x5 co, Cross bit No.3 (total length 25mm) x 5 co
Material
Cr-V, Cr-V
2014 TRUSCO Published Page
2-0405, 2-0405
Weight (g)
40, 40
Point Size
Cross /No.3, Cross No.3