Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert Changeable Flat Ratchet Screwdriver Bit Set

Insert Changeable Flat Ratchet Screwdriver Bit Set TD52P

Item.#
07109715
Mfr.#
TD52P
Package Qty.
1Set
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0417
TRUSCO Part Number
373-8523, 373-8523
Dimensions L (mm)
30, 30
Type
bit
Set Contents
Cross bit No.2 (total length 30mm) x5 co, Cross bit No.2 (total length 30mm) x 5 co
Material
Cr-V, Cr-V
2014 TRUSCO Published Page
2-0405, 2-0405
Weight (g)
40, 40
Point Size
Cross /No.2, Cross No.2