Buy more than* S$200* and get FREE SHIPPING

  • cross rim wrench
  • cross rim wrench
  • cross rim wrench

cross rim wrench XH-14-21

5.00 (4)
Item.#
07109733
Mfr.#
XH-14-21
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut.
Dimensions L (mm)
400, 400
Dimensions D1 x D2 x D3 x D4 (mm)
20x25x29x31, 20x25x29x31
Weight (kg)
1.3, 1.3
2015 Trusco Published Pages
2 0173
2014 TRUSCO Published Page
2-0167, 2-0167
Dimensions S1 x S2 x S3 x S4 (mm)
14x17x19x21, 14x17x19x21
TRUSCO Part Number
395-8027, 395-8027
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To hobby vehicle maintenance
5
From Japan
On 2018-05-22 18:23:57
I was worried because there were no parts dealers nearby, and thankfully received the item soon.
This review is about item#7109733.
Used for tire change
5
From Japan
On 2018-05-19 13:54:58
BMW's wheel bolt was 17 mm, 17 mm part of the other cross wrench was loose and it seemed to be licking the head of the bolt so I used a socket wrench all the time. However, as expected it is perfect for KTC.
This review is about item#7109742.
Tire exchange
5
From Japan
On 2013-12-04 14:46:18
Although it relates to the specification of the manufacturer, does not it become easy to use if the wall thickness of the hexagonal wrench part becomes thin even a little? There is a thing with the bolt hole of aluminum foil tight.
This review is about item#07109742.
Tire exchange
5
From Japan
On 2013-10-08 12:14:09
I am satisfied with the price.
This review is about item#07109767.