Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • cross rim wrench
  • cross rim wrench
  • cross rim wrench

cross rim wrench XH-17-23

5.00 (2)
Item.#
07109742
Mfr.#
XH-17-23
Package Qty.
1PC
Ship pack of
1
80.07 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut.
Dimensions L (mm)
400, 400
Dimensions D1 x D2 x D3 x D4 (mm)
25x29x31x33, 25x29x31x33
Weight (kg)
1.5, 1.5
2015 Trusco Published Pages
2 0173
2014 TRUSCO Published Page
2-0167
Dimensions S1 x S2 x S3 x S4 (mm)
17x19x21x23, 17x19x21x23
TRUSCO Part Number
395-8035, 395-8035
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2013-12-04 14:46:18
Is the relationship between the manufacturer's specifications, but easy to use and the wall thickness of the hexagonal wrench portion becomes thinner even a little Do not become the. There is a thing of the tight feeling bolt holes in the aluminum foil.
This review is about item#07109742.
Tire exchange
5
From Japan
On 2013-10-08 12:14:09
It is satisfaction on price.
This review is about item#07109767.