Buy more than* S$200* and get FREE SHIPPING

  • cross rim wrench
  • cross rim wrench
  • cross rim wrench

cross rim wrench XH-19-26

5.00 (2)
Item.#
07109751
Mfr.#
XH-19-26
Package Qty.
1PC
Ship pack of
1
88.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut.
Dimensions L (mm)
400, 400
TRUSCO Part Number
395-8043, 395-8043
Dimensions D1 x D2 x D3 x D4 (mm)
29x31x33x37, 29x31x33x37
2015 Trusco Published Pages
2 0173
Weight (kg)
1.5, 1.5
2014 TRUSCO Published Page
2-0167, 2-0167
Dimensions S1 x S2 x S3 x S4 (mm)
19x21x23x26, 19x21x23x26
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2013-12-04 14:46:18
Is the relationship between the manufacturer's specifications, but easy to use and the wall thickness of the hexagonal wrench portion becomes thinner even a little Do not become the. There is a thing of the tight feeling bolt holes in the aluminum foil.
This review is about item#07109742.
Tire exchange
5
From Japan
On 2013-10-08 12:14:09
It is satisfaction on price.
This review is about item#07109767.