Buy more than* S$200* and get FREE SHIPPING

  • cross rim wrench
  • cross rim wrench
  • cross rim wrench

cross rim wrench XH-19-27

5.00 (2)
Item.#
07109767
Mfr.#
XH-19-27
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut.
Dimensions L (mm)
400, 400
Dimensions D1 x D2 x D3 x D4 (mm)
29x32x35x39, 29x32x35x39
Weight (kg)
1.6, 1.6
2015 Trusco Published Pages
2 0173
2014 TRUSCO Published Page
2-0167, 2-0167
Dimensions S1 x S2 x S3 x S4 (mm)
19x22x24x27, 19x22x24x27
TRUSCO Part Number
395-8051, 395-8051
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2013-12-04 14:46:18
Although it relates to the specification of the manufacturer, does not it become easy to use if the wall thickness of the hexagonal wrench part becomes thin even a little? There is a thing with the bolt hole of aluminum foil tight.
This review is about item#07109742.
Tire exchange
5
From Japan
On 2013-10-08 12:14:09
I am satisfied with the price.
This review is about item#07109767.