Buy more than* S$200* and get FREE SHIPPING

  • Door Gate Stopper
  • Door Gate Stopper
  • Door Gate Stopper

Door Gate Stopper AP902B

3.50 (2)
Item.#
07109812
Mfr.#
AP902B
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please remove from striker side when removing. There is a possibility to damage the body., Please remove from striker side when removing. There is a possibility to damage the body., Please remove from striker side when removing. There is a possibility to damage the body., Please remove it from the striker side in case certainly removed. It might put a wound on body.
Weight (g)
500, 500
Compatible
Striker phi. 10mm less (vehicle with automatic locking mechanism is excluded), (Vehicle automatic lock mechanism is excluded) striker phi10mm following
Application
Special tool to keep door and rear gate open during sheet metal work and parts replacing.
Purpose
Specialized tool to fix the door or rear gate little opened during work with sheet metals or components replacement., Specialized tool to fix the door or rear gate little opened during work with sheet metals or components replacement., Specialized tool to fix the door or rear gate little opened during work with sheet metals or components replacement., Special tool to keep door and rear gate open during sheet metal work and parts replacing.
Overall Length (mm)
540-740, 540 to 740
Caution
Please remove it from the striker side in case certainly removed. It might put a wound on body.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rear gate polish
2
From Japan
On 2017-03-27 15:13:22
There is a possibility that the gate side may be scratched if it is hooked down and shifted when you plug it in to the gate side.
This review is about item#7109812.
Back door polishing operation
5
From Japan
On 2017-03-08 19:14:35
The back door is easy to polish and the work efficiency has improved.
This review is about item#7109812.