Buy more than* S$200* and get FREE SHIPPING

  • CONNECTOR COUPLING TOOL

CONNECTOR COUPLING TOOL

Item.#
07109986
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension l (mm)
215
Dimensions L (mm)
300
Dimension d (mm)
4
Weight (g)
58