Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Tool
  • Connector Terminal Tool
  • Connector Terminal Tool

Connector Terminal Tool ECC-1T

4.71 (7)
Item.#
07109995
Mfr.#
ECC-1T
Package Qty.
1PC
Ship pack of
1
14.01 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension l (mm)
65, 65
Dimensions L (mm)
150, 150
Dimension d (mm)
4, 4
Weight (g)
40, 40
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Processing of automobile wiring (250 pin)
4
From Japan
On 2016-11-16 14:39:11
250 exit definitely almost at this if size. Trick as "press" the wiring to the junction side We asked the contact. Then insert the tool If you pulled out the wiring, without resistance Exit and Surutto. It is a special terminal but 350 size of the terminal Position of the nail is quite deep, with this tool I did not endless enter.
This review is about item#7109995.
Remove terminal of the car of electrical equipment connector
4
From Japan
On 2016-10-07 09:52:04
I chose the most narrow thing, but to remove the 025 terminal is shifted too thick, it will be the connector is deformed. To use the 025 terminal there is a need to work a little more narrow. However, make has firmly only to the KTC.
This review is about item#7109995.
Removal of the connector Giboshi
5
From Japan
On 2016-02-25 19:08:12
Tip to have angled, work and punching can be easier, I like it very much.
This review is about item#07109995.
Remove automotive connector
5
From Japan
On 2015-06-04 23:25:19
It is the simultaneous purchase and other shapes. Together we are utilized to remove the connector to the shape. Since Cased, it is easy also stored so fit into just two other shapes minute.
This review is about item#07109995.
Remove connector for automobiles
5
From Japan
On 2015-06-04 23:20:36
In also easy to grip shape to make the handle, a feeling of use is no problem. Since Remove connector, is the attention non-heat because the original of the damage and not remove the reasonably hook portion. Storage because it is cased it is also easy.
This review is about item#07110013.
Removal of the connector Giboshi
5
From Japan
On 2013-11-26 20:48:34
And comes with just the right angle to the tip, work and punching can be comfortably, it is a very good tool.
This review is about item#07109995.
Used for wiring connection
5
From Japan
On 2013-03-19 13:17:41
It was easy to take when you pull out the wires and the like from the wiring plug.
This review is about item#07109995.