Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CONNECTOR COUPLING TOOL

CONNECTOR COUPLING TOOL

Item.#
07110004
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension l (mm)
215
Dimensions L (mm)
300
Dimension d (mm)
4
Weight (g)
58