Buy more than* S$200* and get FREE SHIPPING

  • Connector Terminal Tool
  • Connector Terminal Tool
  • Connector Terminal Tool

Connector Terminal Tool ECC-2T

4.71 (7)
Item.#
07110013
Mfr.#
ECC-2T
Package Qty.
1PC
Ship pack of
1
14.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
65, 65
Dimensions L (mm)
150, 150
Dimension d (mm)
4, 4
Weight (g)
40, 40
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Automotive wiring processing (250 terminals)
4
From Japan
On 2016-11-16 14:39:11
If it is 250 size it will definitely escape without any problems. Knots "push" the wiring to the junction side and pull the contact. Then, if you pull in the plug from this tool, you can get through without resistance. Although it is a special terminal, the position of the nail is considerably deep with 350 size terminals, and it was not enough with this tool.
This review is about item#7109995.
Terminal of car electrical equipment connector disconnected
4
From Japan
On 2016-10-07 09:52:04
I chose the narrowest thing, but in order to remove the 025 terminal it is too thick and the connector will be deformed. 025 It is necessary to process a little thinner in order to use it as a terminal. However, making is solid only with KTC.
This review is about item#7109995.
Extract the connector Giboshi
5
From Japan
On 2016-02-25 19:08:12
It has an angle at the tip, it makes it easy to remove, and I like it very much.
This review is about item#07109995.
Disconnecting the car connector
5
From Japan
On 2015-06-04 23:25:19
It is purchased simultaneously with other shapes. We use it to remove the connector according to the shape. Because it is in a case, it is easy to store because it contains just 2 pieces matching other shapes.
This review is about item#07109995.
Removal of automobile connector
5
From Japan
On 2015-06-04 23:20:36
It is easy to grasp the making of the handle, feeling of use is no problem. Since it is disconnecting the connector, be careful because it is the source of damage unless you remove the hook part without difficulty. It is easy to store because it comes with a case.
This review is about item#07110013.
Extract the connector Giboshi
5
From Japan
On 2013-11-26 20:48:34
It has a good angle to the tip, it is easy to extract, it is a very good tool.
This review is about item#07109995.
Used for wiring connection
5
From Japan
On 2013-03-19 13:17:41
It was easy to take out when extracting the wiring etc. from the wiring plug.
This review is about item#07109995.