Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CONNECTOR TOOL SET (6pcs.)
  • CONNECTOR TOOL SET (6pcs.)
  • CONNECTOR TOOL SET (6pcs.)

CONNECTOR TOOL SET (6pcs.)

5.00 (3)
Item.#
07110047
Package Qty.
1Set(6PCSet)
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
300
Set Contents
Connector coupling tool (ECC - 1R, 2R, 3R) / connector terminal tool (ECC- 1T,2T,3T)
Overall Length (mm)
300(ECC-1R,2R,3R) 150(ECC-1T,2T,3T)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-10-18 10:27:31
It was good to purchase because the kind is also substantial and very easy to use product.
This review is about item#7110047.
It is used for repair etc.
5
From Japan
On 2017-04-24 15:18:11
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#7110047.
Correct wiring
5
From Japan
On 2014-05-19 14:09:03
It is a tool of KTC, so it is safe. However, even if it is a set, it is a set of single tools, so if you can, you can have a tool holder that can be stored together.
This review is about item#07110047.