Buy more than* S$200* and get FREE SHIPPING

  • Rubber Hammer
  • Rubber Hammer
  • Rubber Hammer

Rubber Hammer UD4-10

5.00 (1)
Item.#
07110056
Mfr.#
UD4-10
Package Qty.
1PC
Ship pack of
1
24.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0757
Material (head)
Gum, Rubber
Dimension H (mm)
100, 100
Weight (g)
450, 450
TRUSCO Part Number
395-8001, 395-8001
2014 TRUSCO Published Page
2-0723
Dimension W (mm)
60, 60
Dimensions L (mm)
330, 330
Size
1 pounds, 1 pound
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-03-29 13:50:51
Things good.
This review is about item#07110056.