Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compact flex short ratchet handle
  • Compact flex short ratchet handle
  • Compact flex short ratchet handle
  • Compact flex short ratchet handle

Compact flex short ratchet handle BRC3FS

5.00 (1)
Item.#
07110065
Mfr.#
BRC3FS
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., As for the flex section, when power is inserted too much, job becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right please goes securely., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and
2014 TRUSCO Published Page
2-0149
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
22, 22
Type
Kubifu, Swing
Type
Compact Short, Pan-Tilt compact short
Specification
21st century version tool
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
9.5, 9.5
Dimension T (mm)
10, 10
Dimensions L (mm)
80, 80
Weight (g)
90, 90
TRUSCO Part Number
307-5583, 307-5583
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement work of a favorite car plug
5
From Japan
On 2014-06-24 14:12:26
Rock stone KTC's ratchet, cheap and different comfort. It looked like GOOD, it was an item that makes me think that I was happy to buy it.
This review is about item#07110065.