Buy more than* S$200* and get FREE SHIPPING

  • Compact short ratchet handle
  • Compact short ratchet handle
  • Compact short ratchet handle

Compact short ratchet handle BRC3S

5.00 (3)
Item.#
07110074
Mfr.#
BRC3S
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
2014 TRUSCO Published Page
2-0149
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
22, 22
Weight (g)
90, 90
TRUSCO Part Number
307-5567, 307-5567
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
9.5, 9.5
Dimension T (mm)
10, 10
Dimensions L (mm)
80, 80
Type
Compact Short, compact short
Specification
21st century version
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a mobile tool of a motorcycle
5
From Japan
On 2015-10-16 21:04:05
I am satisfied because I bought reliable manufacturer's products at reasonable prices.
This review is about item#07110074.
To the hose band, engine maintenance
5
From Japan
On 2013-03-06 00:34:36
It is perfect for narrow places. It is just right to tighten the hose band
This review is about item#07110074.
Car maintenance
5
From Japan
On 2012-06-22 12:04:55
I am using it without problems.
This review is about item#07110074.