Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compact flex Ratchet handle
  • Compact flex Ratchet handle
  • Compact flex Ratchet handle
  • Compact flex Ratchet handle

Compact flex Ratchet handle BRC3F

5.00 (1)
Item.#
07110083
Mfr.#
BRC3F
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
9.5, 9.5
Dimension T (mm)
10, 10
Dimensions L (mm)
125, 125
Weight (g)
140, 140
TRUSCO Part Number
307-5575, 307-5575
2014 TRUSCO Published Page
2-0149
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
22, 22
Type
Kubifu, Swing
Type
compact, bobblehead compact short
Specification
21st century version
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-04-23 09:08:51
For use in a narrow place, it is perfect.
This review is about item#07110083.