Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Compact Ratchet handle
  • Compact Ratchet handle
  • Compact Ratchet handle

Compact Ratchet handle BRC3E

Item.#
07110092
Mfr.#
BRC3E
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling. Be careful of over-torque because of the total length and it is likely to put to much fo, As for the flex section, when power is inserted too much, work becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right securely. Because total length long is easy to apply the load which is exce
2014 TRUSCO Published Page
2-0149
Forwarding Angle (Degree)
10, 10
Dimensions B (mm)
22, 22
Weight (g)
100, 100
TRUSCO Part Number
307-5559, 307-5559
2015 Trusco Published Pages
2 0151
Outlet Corner (sq.)
9.5, 9.5
Dimension T (mm)
10, 10
Dimensions L (mm)
125, 125
Type
compact, Compact type
Specification
21st century version