Buy more than* S$200* and get FREE SHIPPING

  • Combined Hammer
  • Combined Hammer
  • Combined Hammer

Combined Hammer UD6-10

5.00 (3)
Item.#
07110187
Mfr.#
UD6-10
Package Qty.
1PC
Ship pack of
1
30.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (head)
Iron, resin, Iron, resin
Weight (g)
610, 610
2015 Trusco Published Pages
2 0749
Dimensions W2(mm)
32, 32
Dimension H (mm)
100, 100
Size
1 pounds, 1 pound
TRUSCO Part Number
395-8019, 395-8019
2014 TRUSCO Published Page
2-0715
Dimensions W1(mm)
33, 33
Dimensions L (mm)
300, 300
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2017-06-06 17:04:08
Because it is KTC, it will be natural. . . . . . . .
This review is about item#7110196.
Car maintenance
5
From Japan
On 2015-10-25 15:03:34
I used a combination hammer with few metal objects and I bought this product because there are many pipes from metal as well. Ideal for loosening bolts etc. with rust and over torque by giving shock to the tool with automobile maintenance.
This review is about item#07110196.
Disassembly and assembly of machinery
5
From Japan
On 2015-08-11 15:43:13
The price is reasonable and I feel exactly right size.
This review is about item#07110187.