Buy more than* S$200* and get FREE SHIPPING

  • Combined Hammer
  • Combined Hammer
  • Combined Hammer

Combined Hammer UD7-10

5.00 (3)
Item.#
07110196
Mfr.#
UD7-10
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (head)
Iron, resin, Iron, resin
2015 Trusco Published Pages
2 0747
Dimensions W2(mm)
30, 30
Dimension H (mm)
114, 114
Weight (g)
730, 730
Size
1 pounds, 1 pound
2014 TRUSCO Published Page
2-0713
Dimensions W1(mm)
32, 32
Dimensions L (mm)
315, 315
TRUSCO Part Number
373-8914, 373-8914
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2017-06-06 17:04:08
Because it is KTC, it will be natural. . . . . . . .
This review is about item#7110196.
Car maintenance
5
From Japan
On 2015-10-25 15:03:34
I used a combination hammer with few metal objects and I bought this product because there are many pipes from metal as well. Ideal for loosening bolts etc. with rust and over torque by giving shock to the tool with automobile maintenance.
This review is about item#07110196.
Disassembly and assembly of machinery
5
From Japan
On 2015-08-11 15:43:13
The price is reasonable and I feel exactly right size.
This review is about item#07110187.