Buy more than* S$200* and get FREE SHIPPING

  • Combination plier (with soft grip)
  • Combination plier (with soft grip)
  • Combination plier (with soft grip)

Combination plier (with soft grip) PJ-150

4.71 (17)
Item.#
07110205
Mfr.#
PJ-150
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0522
Dimensions T1 (mm)
11, 11
Cutting Capacity (phi mm) Steel Wire
2
Dimensions B (mm)
47, 47
Weight (g)
200, 200
Cutting Diameter (mm)
Iron wire: 2 (max), Wire: 2 (max)
2014 TRUSCO Published Page
2-0504
Specification
21st century version tool
Dimensions T2 (mm)
15, 15
Dimensions L (mm)
163, 163
TRUSCO Part Number
373-7101, 373-7101
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-10 11:26:22
It is firmer than the conventional pliers, the shape of the grip part has been devised, it is good to grasp from the round one to the square one firmly. The texture is also good, the appearance and rigidity feel like a conventional pliers than the pliers, but it was lighter than it looks and the opening and closing was smooth. I think that it is not amusing even if it is at least twice the price if it is this texture, so I think that it is also a very affordable item.
This review is about item#07110205.
Maintenance
5
From Japan
On 2018-04-08 12:06:37
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#7110223.
Stamp
4
From Japan
On 2018-01-23 11:37:48
Although it is used for embossing work, you can firmly fix the marking, it is easy to grasp.
This review is about item#7110214.
Machine maintenance and others
5
From Japan
On 2017-10-26 15:40:54
As you can see in other reviews, it is still "Truly KTC". It is easy to grasp, easy to grasp.
This review is about item#7110214.
Vehicle maintenance
5
From Japan
On 2017-10-23 17:53:46
The grip is solid and easy to grip with biting.
This review is about item#7110214.
To assist with screw fastening work
5
From Japan
On 2017-09-07 12:15:07
It is convenient to be able to grasp a relatively large screw. Is it a bit more useful than ordinary pliers? !
This review is about item#7110205.
At the time of assembly
4
From Japan
On 2017-05-18 11:55:26
It was a firm commodity for the price. You can use it even professional
This review is about item#7110214.
For tool replacement
5
From Japan
On 2016-06-28 17:16:12
I like it, it is cheapest I have things about Takeover Stone TKC.
This review is about item#07110205.
Repair of factory machinery
5
From Japan
On 2015-11-18 15:15:12
As expected, KTC making is solid, work is also easy. If you search only Oh, you will catch up to make it wide and you will get a kogga.
This review is about item#07110214.
For myself
5
From Japan
On 2015-05-18 11:14:54
The tool will lose it as soon as you do not buy good things. I purchased KTC so as not to lose it.
This review is about item#07110205.