Buy more than* S$200* and get FREE SHIPPING

  • Combination Pliers, No Soft Grip
  • Combination Pliers, No Soft Grip
  • Combination Pliers, No Soft Grip

Combination Pliers, No Soft Grip PJ-250A

5.00 (5)
Item.#
07110257
Mfr.#
PJ-250A
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0521
Specification
21st century version tool
Dimensions T2 (mm)
16, 16
Dimensions L (mm)
245, 245
TRUSCO Part Number
373-7152, 373-7152
Dimensions T1 (mm)
11, 11
2014 TRUSCO Published Page
2-0503, 2-0503
Dimensions B (mm)
50, 50
Weight (g)
350, 350
Cutting Diameter (mm)
Iron wire: 3.5 (max), Iron wire: 3.5 (max)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-05-24 18:19:51
The clinging and grasping condition are also quite good, the design is also good.
This review is about item#7110241.
Earthwork
5
From Japan
On 2016-12-12 17:44:53
Again, goods are good for KTC. It seems that it is easier to use although its size is smaller than I expected.
This review is about item#7110232.
Remove clip of chain
5
From Japan
On 2016-03-11 14:53:31
Again, it is a good product with a firmly pinched condition with KTC made in Japan. There is much work to add oil, so soft grips are useful. Cheap pliers had bad grips and it was only irritated even if there were many bottles, so we needed a proper plier.
This review is about item#07110232.
Remove joint of chain etc.
5
From Japan
On 2016-02-25 18:01:12
The edge of the KTC mirror tool pliers of used KTC mirror tool has been reduced so that the edges are no longer effective and it seems that it has become difficult to grasp so I made it new. Because the grip shape has changed, it is still not quite as yet, but making it snap is still KTC. Although it was made in Japan I was relieved. Good work is a good tool ... I want you to penetrate the Japanese made in the future when it will be the production of emerging countries. There are many work to add oil such as chain exchange of pedal boat so there is no soft grip also saved.
This review is about item#07110241.
Maintenance
5
From Japan
On 2014-07-09 18:30:27
It is always easy to carry and size. All-purpose pliers are this as well.
This review is about item#07110232.