Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-045

4.93 (43)
Item.#
07110284
Mfr.#
MS2-045
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
21st century version Power fit
2014 TRUSCO Published Page
2-0314
Dimensions T1 (mm)
3, 3
Dimension D1 (mm)
10, 10
Dimensions L (mm)
85, 85
TRUSCO Part Number
307-6695, 307-6695
2015 Trusco Published Pages
2 0322
Dimensions T2 (mm)
4, 4
Dimension D2 (mm)
9, 9
Dimension S (mm)
4.5, 4.5
Weight (g)
10, 10
Customer Reviews
5 star 41
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.93
43 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-10-03 18:17:18
It was a regular sale at the neighborhood home center, so I bought it cheaply here.
This review is about item#7110311.
Used for ship mounted TOOL
5
From Japan
On 2017-09-12 20:28:09
It is KTC. There is no mistake. It is a bit of concern that the width of the torso part is wide, but it is not snap on and it is satisfying because the price is cheap.
This review is about item#7110381.
Bicycle repair
5
From Japan
On 2017-07-06 15:36:18
With early shipment, it was available as soon as needed. Again, I could use trusted brand with confidence.
This review is about item#7110433.
For machine adjustment
5
From Japan
On 2017-05-31 15:43:05
Well it's KTC. It can not be bad. It is long and can be stopped securely without the force.
This review is about item#7110381.
Size I was looking for
5
From Japan
On 2017-03-30 11:16:12
I found it with a home center, too, and this size was small, and the price was also high, it was saved.
This review is about item#7110406.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:07:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7110336.
Car maintenance
5
From Japan
On 2016-11-27 22:12:36
Since it is a genuine product of KTC, quality is not a problem. It was instant delivery, so it was very helpful.
This review is about item#7110397.
Maintenance
5
From Japan
On 2016-08-24 19:44:09
You can be relieved with this size firmly.
This review is about item#7110293.
Disassembly, repair of pump etc.
5
From Japan
On 2016-05-24 21:57:22
As expected, it is exquisite usability, comfortable to use.
This review is about item#07110381.
Car maintenance
5
From Japan
On 2016-03-01 17:17:20
Use without problems
This review is about item#07110354.