Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-10

4.92 (37)
Item.#
07110354
Mfr.#
MS2-10
Package Qty.
1PC
Ship pack of
1
10.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
16, 16
Dimension S (mm)
10, 10
Weight (g)
42, 42
Dimensions T2 (mm)
6.5, 6.5
Dimension D1 (mm)
21.5, 21.5
Dimensions L (mm)
151, 151
Specification
The 21st century version power fit
Dimensions T1 (mm)
4.5, 4.5
Customer Reviews
5 star 35
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.92
37 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-11-27 22:12:36
Since it is a genuine product of the KTC, quality is not a problem. Because it was instant delivery, it was very helpful.
This review is about item#7110397.
Upgrading
5
From Japan
On 2016-08-24 19:44:09
It can be relieved to have firmly in this size.
This review is about item#7110293.
Decomposition such as a pump, repair
5
From Japan
On 2016-05-24 21:57:22
Indeed, exquisite usability, is comfortable to use.
This review is about item#07110381.
Car maintenance
5
From Japan
On 2016-03-01 17:17:20
Use without problems
This review is about item#07110354.
Bike maintenance
3
From Japan
On 2015-10-25 19:33:47
No particular problem
This review is about item#07110433.
Maintenance of the bike
5
From Japan
On 2015-07-24 22:28:03
It is where truly the KTC brand very perfect.
This review is about item#07110381.
To maintenance
5
From Japan
On 2015-06-25 22:27:44
Until now had been using a certain shops and brand mirror tool, I happened satin of excitement to a major wrench additional tool to the feel of the tool of the KTC used was a going to substitute for this series , looks at first glance cheap, I think, but it's exquisite to make is to us specifically, I think have to be used in wall thickness such as a narrow part of the wrench part is considered enough, Ya hands with an oil with bare hands , and exhibited satin when working with, such as work gloves
This review is about item#07110354.
Im proud of u
5
From Japan
On 2015-06-17 10:57:28
Although I came not private things its own way made overseas until now, it is that you can business or count is visible to immediately of selection that I bought so outdated, not visible and also proceeds mirror tools to abuse presbyopia stress could, comfortable to use even truly made in Japan. Convince any thick grip
This review is about item#07110354.
Machinery maintenance
5
From Japan
On 2015-05-04 21:07:58
Long is a place of grip, the force is likely over
This review is about item#07110354.
Product assembly
5
From Japan
On 2015-04-05 19:36:31
Overwhelming reliability is truly the word of the tooling of the KTC. There is no unnecessary play, do not worry about licking the screws. And other cheap products there is overwhelming reliability of beyond comparison.
This review is about item#07110406.