Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-22

4.92 (40)
Item.#
07110476
Mfr.#
MS2-22
Package Qty.
1PC
Ship pack of
1
27.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
305, 305
Dimensions T2 (mm)
13.5, 13.5
Dimension D2 (mm)
32, 32
Dimension S (mm)
22, 22
Specification
The 21st century version power fit
Dimensions T1 (mm)
8.5, 8.5
Dimension D1 (mm)
46, 46
Dimensions L (mm)
304, 304
Customer Reviews
5 star 38
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.92
40 Customer Reviews
The reviews are automatic translation.
For machine adjustment
5
From Japan
On 2017-05-31 15:43:05
Well it's KTC. It can not be bad. It is long and can be stopped securely without the force.
This review is about item#7110381.
Size I was looking for
5
From Japan
On 2017-03-30 11:16:12
I found it with a home center, too, and this size was small, and the price was also high, it was saved.
This review is about item#7110406.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:07:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7110336.
Car maintenance
5
From Japan
On 2016-11-27 22:12:36
Since it is a genuine product of KTC, quality is not a problem. It was instant delivery, so it was very helpful.
This review is about item#7110397.
Maintenance
5
From Japan
On 2016-08-24 19:44:09
You can be relieved with this size firmly.
This review is about item#7110293.
Disassembly, repair of pump etc.
5
From Japan
On 2016-05-24 21:57:22
As expected, it is exquisite usability, comfortable to use.
This review is about item#07110381.
Car maintenance
5
From Japan
On 2016-03-01 17:17:20
Use without problems
This review is about item#07110354.
Motorcycle Maintenance
3
From Japan
On 2015-10-25 19:33:47
No particular problem
This review is about item#07110433.
Maintenance of the motorcycle
5
From Japan
On 2015-07-24 22:28:03
Truly KTC brand wherever it is perfect.
This review is about item#07110381.
For maintenance
5
From Japan
On 2015-06-25 22:27:44
Until now I was using a certain shop and brand mirror tool, but I am impressed with the feel of the satin finish tool of KTC that happens to use, I am planning to substitute the main wrench and additional tools for this series Although it seems to be cheap at a glance, I think that it is exquisite making on our side, I think that the thickness of the wrench part etc is considered enough in a narrow part, I think that hands with oil with bare hands and , Satin finished when working with gloves
This review is about item#07110354.