Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-36

4.92 (40)
Item.#
07110616
Mfr.#
MS2-36
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
501, 501
Specification
The 21st century version power fit
Dimensions T1 (mm)
12, 12
Dimension D1 (mm)
74, 74
Weight (g)
1155, 1155
Dimensions T2 (mm)
21, 21
Dimension D2 (mm)
52, 52
Dimension S (mm)
36, 36
Customer Reviews
5 star 38
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.92
40 Customer Reviews
The reviews are automatic translation.
For machine adjustment
5
From Japan
On 2017-05-31 15:43:05
Well it's KTC. It can not be bad. It is long and can be stopped securely without the force.
This review is about item#7110381.
Size I was looking for
5
From Japan
On 2017-03-30 11:16:12
I found it with a home center, too, and this size was small, and the price was also high, it was saved.
This review is about item#7110406.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:07:45
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7110336.
Car maintenance
5
From Japan
On 2016-11-27 22:12:36
Since it is a genuine product of KTC, quality is not a problem. It was instant delivery, so it was very helpful.
This review is about item#7110397.
Maintenance
5
From Japan
On 2016-08-24 19:44:09
You can be relieved with this size firmly.
This review is about item#7110293.
Disassembly, repair of pump etc.
5
From Japan
On 2016-05-24 21:57:22
As expected, it is exquisite usability, comfortable to use.
This review is about item#07110381.
Car maintenance
5
From Japan
On 2016-03-01 17:17:20
Use without problems
This review is about item#07110354.
Motorcycle Maintenance
3
From Japan
On 2015-10-25 19:33:47
No particular problem
This review is about item#07110433.
Maintenance of the motorcycle
5
From Japan
On 2015-07-24 22:28:03
Truly KTC brand wherever it is perfect.
This review is about item#07110381.
For maintenance
5
From Japan
On 2015-06-25 22:27:44
Until now I was using a certain shop and brand mirror tool, but I am impressed with the feel of the satin finish tool of KTC that happens to use, I am planning to substitute the main wrench and additional tools for this series Although it seems to be cheap at a glance, I think that it is exquisite making on our side, I think that the thickness of the wrench part etc is considered enough in a narrow part, I think that hands with oil with bare hands and , Satin finished when working with gloves
This review is about item#07110354.