Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-41

4.93 (43)
Item.#
07110634
Mfr.#
MS2-41
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
59, 59
Dimension S (mm)
41, 41
Weight (g)
1680, 1680
Dimensions T2 (mm)
24.5, 24.5
Dimension D1 (mm)
84, 84
Dimensions L (mm)
542, 542
Specification
The 21st century version power fit
Dimensions T1 (mm)
14, 14