Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-1

2.33 (3)
Item.#
07110652
Mfr.#
MS2-1
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
36.1, 36
Dimension S (mm)
25.4
Weight (g)
423, 423
Dimension S (inch)
1
Dimensions T1 (mm)
9, 9
Dimension D1 (mm)
52, 52
Dimensions L (mm)
350.5, 351
Specification
21 century version inch size
Dimensions T2 (mm)
15.5, 15.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
education
1
From Japan
On 2016-11-10 19:12:01
Although the product is good, it took time to order from ordering and was dissatisfied.
This review is about item#7110677.
education
1
From Japan
On 2016-11-02 08:26:14
By December's order in December? Is it? Is it? Is it? I feel doubt about how to advertise · · ·
This review is about item#7110923.
It was necessary for production of RC airplane etc by foreign manufacturer.
5
From Japan
On 2013-12-12 20:37:18
Most tools use KTC, especially those with many tasks to install and remove, in particular when bad tools are used, they hurt other parties such as bolts. If KTC is accurate, it is less likely to hurt your opponent. It is good that this product can not leak out.
This review is about item#07110677.