Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-1/4

2.33 (3)
Item.#
07110677
Mfr.#
MS2-1/4
Package Qty.
1PC
Ship pack of
1
13.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions T1 (mm)
3, 3
Dimension D1 (mm)
13, 13
Dimensions L (mm)
95.8, 96
Specification
The 21st century version inch size
Dimensions T2 (mm)
4.5, 4.5
Dimension D2 (mm)
10.4, 10.5
Dimension S (mm)
6.3
Weight (g)
14, 14
Dimension S(inch)
1/4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
education
1
From Japan
On 2016-11-10 19:12:01
Product is good, but it was discontent takes a long time to delivery after ordering.
This review is about item#7110677.
education
1
From Japan
On 2016-11-02 08:26:14
December in the order of October? ? ? ? I feel the question in the way of advertising, but ...
This review is about item#7110923.
It was needed to produce the like of the RC airplane of foreign manufacturers.
5
From Japan
On 2013-12-12 20:37:18
Most of the tools we use KTC, those working for or remove the attachment is large in particular, the use of inferior tool damage to the other party, such as a bolt. It is less likely to KTC if accuracy is damage to the high party. This product is also good among good company.
This review is about item#07110677.