Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench
  • Combination wrench
  • Combination wrench

Combination wrench MS2-25/32

2.33 (3)
Item.#
07110844
Mfr.#
MS2-25/32
Package Qty.
1PC
Ship pack of
1
28.68 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
29.6, 29.6
Dimensions L (mm)
270.4, 270.4
2015 Trusco Published Pages
2 0329
2014 TRUSCO Published Page
2-0321, 2-0321
Dimension S(inch)
25/32, 25/32
Dimensions T1 (mm)
8, 8
Dimension D1 (mm)
42, 42
Weight (g)
234, 234
Specification
21 century version, inch size
TRUSCO Part Number
373-6709, 373-6709
Dimensions T2 (mm)
12, 12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
education
1
From Japan
On 2016-11-10 19:12:01
Product is good, but it was discontent takes a long time to delivery after ordering.
This review is about item#7110677.
education
1
From Japan
On 2016-11-02 08:26:14
December in the order of October? ? ? ? I feel the question in the way of advertising, but ...
This review is about item#7110923.
It was needed to produce the like of the RC airplane of foreign manufacturers.
5
From Japan
On 2013-12-12 20:37:18
Most of the tools we use KTC, those working for or remove the attachment is large in particular, the use of inferior tool damage to the other party, such as a bolt. It is less likely to KTC if accuracy is damage to the high party. This product is also good among good company.
This review is about item#07110677.