Buy more than* S$200* and get FREE SHIPPING

  • Combination wrench

Combination wrench MS2-5/32

2.33 (3)
Item.#
07110896
Mfr.#
MS2-5/32
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
4, 4
Dimension D2 (mm)
8.3, 8.3
Dimensions L (mm)
80, 80
2015 Trusco Published Pages
2 0329
2014 TRUSCO Published Page
2-0321, 2-0321
Dimension S (inch)
5/32, 5/32
Dimensions T1 (mm)
3, 3
Dimension D1 (mm)
9, 9
Weight (g)
8, 8
Specification
21 century version, inch size
TRUSCO Part Number
373-6733, 373-6733
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
education
1
From Japan
On 2016-11-10 19:12:01
Although the product is good, it took time to order from ordering and was dissatisfied.
This review is about item#7110677.
education
1
From Japan
On 2016-11-02 08:26:14
By December's order in December? Is it? Is it? Is it? I feel doubt about how to advertise · · ·
This review is about item#7110923.
It was necessary for production of RC airplane etc by foreign manufacturer.
5
From Japan
On 2013-12-12 20:37:18
Most tools use KTC, especially those with many tasks to install and remove, in particular when bad tools are used, they hurt other parties such as bolts. If KTC is accurate, it is less likely to hurt your opponent. It is good that this product can not leak out.
This review is about item#07110677.