Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench Set

Combination Wrench Set TMS208

4.00 (1)
Item.#
07110966
Mfr.#
TMS208
Package Qty.
1Set(8PCSet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
Specification
Power fit
Weight (kg)
1.0, 1
Set Contents
/ Combination wrench (MS2 over 07,08,10,12,13,14,17,19),   Combination wrench (MS2-07, 08, 10, 12, 13, 14, 17, 19)
TRUSCO Part Number
307-6644, 307-6644
2014 TRUSCO Published Page
2-0314, 2-0314
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 144x184x48, Instruction manual, warranty card, tool kit
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle / wheelchair maintenance
4
From Japan
On 2017-01-24 08:44:42
There is no problem on the product. I hope the price is a bit cheaper ...
This review is about item#07110984.