Buy more than* S$200* and get FREE SHIPPING

  • Combination Wrench Set

Combination Wrench Set TMS212

4.00 (1)
Item.#
07110984
Mfr.#
TMS212
Package Qty.
1Set(12PCSet)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0322
Weight (kg)
1.6, 1.6
Specification
Power fitting
Set Contents
/ Combination wrench (MS2 over 055,07,08,10,12,13,14,15,17,19,21,22), Combination wrench (MS2-055, 07,08,10,12,13,14,15,17,19,21,22)
2014 TRUSCO Published Page
2-0314
TRUSCO Part Number
307-6661, 307-6661
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 144x184x48, Resin molded tray: 144 x 184 x 48
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle / wheelchair maintenance
4
From Japan
On 2017-01-24 08:44:42
There is no problem on the product. I hope the price is a bit cheaper ...
This review is about item#07110984.